Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # ALTO758112-F69
- Zoro # G324785789
product price:Â
$
264.99
/ea
Free Shipping & Returns
Key Features
Canopy Material
Solstice Olefin
For Use With
Umbrella Base
Tilting
No
Resistance Properties
Rust Resistant
Overall Diameter
88 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALTO758112-F69
- Zoro #
- G324785789
- UPC #
- 199484063479
- Country of Origin
- China
Dimensions
- Overall Diameter
- 88 in
- Overall Length
- 88 in
- Overall Height
- 98 in
- Pole Diameter
- 1 1/2 in
- Overall Width
- 88 in
Details
- Item
- Umbrella
- Canopy Material
- Solstice Olefin
- For Use With
- Umbrella Base
- Tilting
- No
- Resistance Properties
- Rust Resistant
- Number of Ribs
- 8
- Features
- Pole Material
- Aluminum
- Includes Lights
- No
- Canopy Shape
- Octagon
- Pole Color
- Bronze
- Pole Finish
- Teak Woodgrain
- Rib Material
- Fiberglass
- Canopy Color
- Terracotta
- Opening Mechanism
- Push
- Compatible Product Type
- Umbrella Base
Description
Umbrella, Canopy Color Terracotta, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Push, Overall Diameter 88 in, Overall Height 98 in, Pole Color Bronze, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.