Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # ALTO758112-F77
- Zoro # G024784211
product price:Â
$
264.99
/ea
Free Shipping & Returns
Key Features
Pole Diameter
1 1/2 in
Canopy Shape
Octagon
Features
Pole Color
Bronze
Opening Mechanism
Push
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALTO758112-F77
- Zoro #
- G024784211
- UPC #
- 199484063493
- Country of Origin
- China
- Item
- Umbrella
- Canopy Shape
- Octagon
- Features
- Pole Color
- Bronze
- Opening Mechanism
- Push
- Canopy Material
- Solstice Olefin
- Number of Ribs
- 8
- Pole Material
- Aluminum
- Includes Lights
- No
- For Use With
- Umbrella Base
- Rib Material
- Fiberglass
- Resistance Properties
- Rust Resistant
- Tilting
- No
- Pole Finish
- Teak Woodgrain
- Canopy Color
- Woven Granite
- Compatible Product Type
- Umbrella Base
Dimensions
- Pole Diameter
- 1 1/2 in
- Overall Diameter
- 88 in
- Overall Width
- 88 in
- Overall Length
- 88 in
- Overall Height
- 98 in
Description
Umbrella, Canopy Color Woven Granite, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Push, Overall Diameter 88 in, Overall Height 98 in, Pole Color Bronze, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.