Umbrella
- Mfr # ALTO758302-F09
- Zoro # G424787546
product price:Â
$
264.99
/ea
Free Shipping & Returns
Key Features
Features
Pole Diameter
1 1/2 in
Opening Mechanism
Push
Tilting
No
For Use With
Umbrella Base
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALTO758302-F09
- Zoro #
- G424787546
- UPC #
- 194061319574
- Country of Origin
- China
Dimensions
- Pole Diameter
- 1 1/2 in
- Overall Length
- 88 in
- Overall Width
- 88 in
- Overall Height
- 98 in
- Overall Diameter
- 88 in
Details
- Item
- Umbrella
- Features
- Opening Mechanism
- Push
- Tilting
- No
- For Use With
- Umbrella Base
- Rib Material
- Fiberglass
- Canopy Shape
- Octagon
- Canopy Color
- Navy Blue
- Canopy Material
- Solstice Olefin
- Pole Finish
- Stone Black
- Includes Lights
- No
- Resistance Properties
- Rust Resistant
- Pole Color
- Black
- Pole Material
- Aluminum
- Number of Ribs
- 8
- Compatible Product Type
- Umbrella Base
Description
Umbrella, Canopy Color Navy Blue, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Push, Overall Diameter 88 in, Overall Height 98 in, Pole Color Black, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.