Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # ALTO758302-F13
- Zoro # G124793137
product price:Â
$
264.99
/ea
Free Shipping & Returns
Key Features
Pole Diameter
1 1/2 in
Canopy Color
Red
Number of Ribs
8
Canopy Shape
Octagon
Overall Height
98 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALTO758302-F13
- Zoro #
- G124793137
- UPC #
- 194061319581
- Country of Origin
- China
Dimensions
- Pole Diameter
- 1 1/2 in
- Overall Height
- 98 in
- Overall Length
- 88 in
- Overall Diameter
- 88 in
- Overall Width
- 88 in
Details
- Item
- Umbrella
- Canopy Color
- Red
- Number of Ribs
- 8
- Canopy Shape
- Octagon
- Tilting
- No
- Resistance Properties
- Rust Resistant
- Pole Material
- Aluminum
- Pole Finish
- Stone Black
- Features
- Pole Color
- Black
- For Use With
- Umbrella Base
- Rib Material
- Fiberglass
- Canopy Material
- Solstice Olefin
- Opening Mechanism
- Push
- Includes Lights
- No
- Compatible Product Type
- Umbrella Base
Description
Umbrella, Canopy Color Red, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Push, Overall Diameter 88 in, Overall Height 98 in, Pole Color Black, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.