Umbrella
- Mfr # ALTO758302-F22
- Zoro # G324792145
product price:Â
$
264.99
/ea
Free Shipping & Returns
Key Features
Number of Ribs
8
Canopy Color
Antique Beige
Pole Color
Black
Tilting
No
Resistance Properties
Rust Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALTO758302-F22
- Zoro #
- G324792145
- UPC #
- 194061319598
- Country of Origin
- China
Dimensions
- Overall Length
- 88 in
- Overall Width
- 88 in
- Pole Diameter
- 1 1/2 in
- Overall Height
- 98 in
- Overall Diameter
- 88 in
Details
- Item
- Umbrella
- Number of Ribs
- 8
- Canopy Color
- Antique Beige
- Pole Color
- Black
- Tilting
- No
- Resistance Properties
- Rust Resistant
- Pole Finish
- Stone Black
- Canopy Material
- Solstice Olefin
- Pole Material
- Aluminum
- Features
- Opening Mechanism
- Push
- Canopy Shape
- Octagon
- For Use With
- Umbrella Base
- Rib Material
- Fiberglass
- Includes Lights
- No
- Compatible Product Type
- Umbrella Base
Description
Umbrella, Canopy Color Antique Beige, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Push, Overall Diameter 88 in, Overall Height 98 in, Pole Color Black, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.