Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # ALTO758302-F25
- Zoro # G724788816
product price:Â
$
264.99
/ea
Free Shipping & Returns
Key Features
Canopy Color
Lemon
Overall Length
88 in
Pole Color
Black
Overall Height
98 in
Pole Finish
Stone Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALTO758302-F25
- Zoro #
- G724788816
- UPC #
- 194061319604
- Country of Origin
- China
- Item
- Umbrella
- Canopy Color
- Lemon
- Pole Color
- Black
- Pole Finish
- Stone Black
- Resistance Properties
- Rust Resistant
- Includes Lights
- No
- For Use With
- Umbrella Base
- Tilting
- No
- Canopy Material
- Solstice Olefin
- Canopy Shape
- Octagon
- Rib Material
- Fiberglass
- Features
- Pole Material
- Aluminum
- Opening Mechanism
- Push
- Number of Ribs
- 8
- Compatible Product Type
- Umbrella Base
Dimensions
- Overall Length
- 88 in
- Overall Height
- 98 in
- Overall Diameter
- 88 in
- Pole Diameter
- 1 1/2 in
- Overall Width
- 88 in
Description
Umbrella, Canopy Color Lemon, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Push, Overall Diameter 88 in, Overall Height 98 in, Pole Color Black, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.