Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # ALTO758302-F26
- Zoro # G624792234
product price:Â
$
264.99
/ea
Free Shipping & Returns
Key Features
Pole Color
Black
Number of Ribs
8
Includes Lights
No
Rib Material
Fiberglass
For Use With
Umbrella Base
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALTO758302-F26
- Zoro #
- G624792234
- UPC #
- 194061319611
- Country of Origin
- China
Dimensions
- Pole Diameter
- 1 1/2 in
- Overall Length
- 88 in
- Overall Height
- 98 in
- Overall Width
- 88 in
- Overall Diameter
- 88 in
Details
- Item
- Umbrella
- Pole Color
- Black
- Number of Ribs
- 8
- Includes Lights
- No
- Rib Material
- Fiberglass
- For Use With
- Umbrella Base
- Features
- Pole Finish
- Stone Black
- Pole Material
- Aluminum
- Tilting
- No
- Canopy Shape
- Octagon
- Resistance Properties
- Rust Resistant
- Canopy Material
- Solstice Olefin
- Canopy Color
- Frost Blue
- Opening Mechanism
- Push
- Compatible Product Type
- Umbrella Base
Description
Umbrella, Canopy Color Frost Blue, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Push, Overall Diameter 88 in, Overall Height 98 in, Pole Color Black, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.