Umbrella
- Mfr # ALTO758302-F27
- Zoro # G624787285
product price:Â
$
264.99
/ea
Free Shipping & Returns
Key Features
Features
Pole Color
Black
Resistance Properties
Rust Resistant
Overall Width
88 in
Overall Height
98 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALTO758302-F27
- Zoro #
- G624787285
- UPC #
- 194061319628
- Country of Origin
- China
- Item
- Umbrella
- Features
- Pole Color
- Black
- Resistance Properties
- Rust Resistant
- Tilting
- No
- Rib Material
- Fiberglass
- Pole Finish
- Stone Black
- For Use With
- Umbrella Base
- Pole Material
- Aluminum
- Canopy Material
- Solstice Olefin
- Opening Mechanism
- Push
- Includes Lights
- No
- Canopy Color
- Sunset
- Number of Ribs
- 8
- Base Included
- No
- Canopy Shape
- Octagon
- Compatible Product Type
- Umbrella Base
Dimensions
- Overall Width
- 88 in
- Overall Height
- 98 in
- Pole Diameter
- 1 1/2 in
- Overall Diameter
- 88 in
- Overall Length
- 88 in
Description
Umbrella, Canopy Color Sunset, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Push, Overall Diameter 88 in, Overall Height 98 in, Pole Color Black, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.