Umbrella
- Mfr # ALTO758302-F55
- Zoro # G324783570
product price:Â
$
264.99
/ea
Free Shipping & Returns
Key Features
Overall Height
98 in
Canopy Color
Kiwi
Canopy Material
Solstice Olefin
Tilting
No
For Use With
Umbrella Base
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALTO758302-F55
- Zoro #
- G324783570
- UPC #
- 194061319642
- Country of Origin
- China
- Item
- Umbrella
- Canopy Color
- Kiwi
- Canopy Material
- Solstice Olefin
- Tilting
- No
- For Use With
- Umbrella Base
- Canopy Shape
- Octagon
- Includes Lights
- No
- Rib Material
- Fiberglass
- Pole Material
- Aluminum
- Number of Ribs
- 8
- Pole Finish
- Stone Black
- Features
- Resistance Properties
- Rust Resistant
- Opening Mechanism
- Push
- Pole Color
- Black
- Compatible Product Type
- Umbrella Base
Dimensions
- Overall Height
- 98 in
- Pole Diameter
- 1 1/2 in
- Overall Width
- 88 in
- Overall Length
- 88 in
- Overall Diameter
- 88 in
Description
Umbrella, Canopy Color Kiwi, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Push, Overall Diameter 88 in, Overall Height 98 in, Pole Color Black, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.