Umbrella
- Mfr # ALTO758302-F67
- Zoro # G324790776
product price:Â
$
264.99
/ea
Free Shipping & Returns
Key Features
Overall Width
88 in
Features
Tilting
No
Pole Diameter
1 1/2 in
Canopy Color
Champagne
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALTO758302-F67
- Zoro #
- G324790776
- UPC #
- 194061319659
- Country of Origin
- China
Dimensions
- Overall Width
- 88 in
- Pole Diameter
- 1 1/2 in
- Overall Height
- 98 in
- Overall Diameter
- 88 in
- Overall Length
- 88 in
Details
- Item
- Umbrella
- Features
- Tilting
- No
- Canopy Color
- Champagne
- For Use With
- Umbrella Base
- Opening Mechanism
- Push
- Pole Finish
- Stone Black
- Pole Material
- Aluminum
- Canopy Material
- Solstice Olefin
- Rib Material
- Fiberglass
- Pole Color
- Black
- Resistance Properties
- Rust Resistant
- Includes Lights
- No
- Canopy Shape
- Octagon
- Number of Ribs
- 8
- Compatible Product Type
- Umbrella Base
Description
Umbrella, Canopy Color Champagne, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Push, Overall Diameter 88 in, Overall Height 98 in, Pole Color Black, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.