Umbrella
- Mfr # ALTO758302-F69
- Zoro # G724792202
product price:Â
$
264.99
/ea
Free Shipping & Returns
Key Features
Canopy Shape
Octagon
Number of Ribs
8
Features
Pole Finish
Stone Black
Opening Mechanism
Push
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALTO758302-F69
- Zoro #
- G724792202
- UPC #
- 194061319666
- Country of Origin
- China
Dimensions
- Pole Diameter
- 1 1/2 in
- Overall Width
- 88 in
- Overall Diameter
- 88 in
- Overall Height
- 98 in
- Overall Length
- 88 in
Details
- Item
- Umbrella
- Canopy Shape
- Octagon
- Number of Ribs
- 8
- Features
- Pole Finish
- Stone Black
- Opening Mechanism
- Push
- Resistance Properties
- Rust Resistant
- Canopy Color
- Terracotta
- Includes Lights
- No
- Tilting
- No
- Canopy Material
- Solstice Olefin
- For Use With
- Umbrella Base
- Pole Material
- Aluminum
- Rib Material
- Fiberglass
- Pole Color
- Black
- Compatible Product Type
- Umbrella Base
Description
Umbrella, Canopy Color Terracotta, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Push, Overall Diameter 88 in, Overall Height 98 in, Pole Color Black, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.