Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # ALTO758302-F77
- Zoro # G724791298
product price:Â
$
264.99
/ea
Free Shipping & Returns
Key Features
Includes Lights
No
Pole Diameter
1 1/2 in
Features
Overall Width
88 in
Tilting
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALTO758302-F77
- Zoro #
- G724791298
- UPC #
- 194061319703
- Country of Origin
- China
Dimensions
- Pole Diameter
- 1 1/2 in
- Overall Width
- 88 in
- Overall Height
- 98 in
- Overall Length
- 88 in
- Overall Diameter
- 88 in
Details
- Item
- Umbrella
- Includes Lights
- No
- Features
- Tilting
- No
- Pole Finish
- Stone Black
- Canopy Color
- Woven Granite
- For Use With
- Umbrella Base
- Number of Ribs
- 8
- Pole Color
- Black
- Resistance Properties
- Rust Resistant
- Rib Material
- Fiberglass
- Opening Mechanism
- Push
- Canopy Material
- Solstice Olefin
- Pole Material
- Aluminum
- Canopy Shape
- Octagon
- Compatible Product Type
- Umbrella Base
Description
Umbrella, Canopy Color Woven Granite, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Push, Overall Diameter 88 in, Overall Height 98 in, Pole Color Black, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.