Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # ALTO908002-F03
- Zoro # G224786060
product price:Â
$
311.99
/ea
Free Shipping & Returns
Key Features
Canopy Shape
Octagon
Overall Diameter
103 3/4 in
Tilting
No
Overall Length
103 3/4 in
Resistance Properties
Rust Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALTO908002-F03
- Zoro #
- G224786060
- UPC #
- 848363001308
- Country of Origin
- China
- Item
- Umbrella
- Canopy Shape
- Octagon
- Tilting
- No
- Resistance Properties
- Rust Resistant
- Pole Finish
- Silver Anodized
- Number of Ribs
- 8
- For Use With
- Umbrella Base
- Canopy Color
- Royal Blue
- Opening Mechanism
- Push
- Features
- Includes Lights
- No
- Pole Color
- Silver
- Canopy Material
- Solstice Olefin
- Rib Material
- Fiberglass
- Pole Material
- Aluminum
- Compatible Product Type
- Umbrella Base
Dimensions
- Overall Diameter
- 103 3/4 in
- Overall Length
- 103 3/4 in
- Pole Diameter
- 1 1/2 in
- Overall Width
- 103 3/4 in
- Overall Height
- 103 in
Description
Umbrella, Canopy Color Royal Blue, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Push, Overall Diameter 103 3/4 in, Overall Height 103 in, Pole Color Silver, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.