Umbrella
- Mfr # ALTO908002-F04
- Zoro # G824791846
product price:Â
$
311.99
/ea
Free Shipping & Returns
Key Features
Canopy Color
White
Includes Lights
No
Overall Height
103 in
Tilting
No
Rib Material
Fiberglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALTO908002-F04
- Zoro #
- G824791846
- UPC #
- 848363001315
- Country of Origin
- China
Dimensions
- Overall Height
- 103 in
- Overall Length
- 103 3/4 in
- Overall Diameter
- 103 3/4 in
- Overall Width
- 103 3/4 in
- Pole Diameter
- 1 1/2 in
Details
- Item
- Umbrella
- Canopy Color
- White
- Includes Lights
- No
- Tilting
- No
- Rib Material
- Fiberglass
- Opening Mechanism
- Push
- Canopy Material
- Solstice Olefin
- For Use With
- Umbrella Base
- Number of Ribs
- 8
- Pole Color
- Silver
- Features
- Pole Finish
- Silver Anodized
- Resistance Properties
- Rust Resistant
- Pole Material
- Aluminum
- Canopy Shape
- Octagon
- Compatible Product Type
- Umbrella Base
Description
Umbrella, Canopy Color White, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Push, Overall Diameter 103 3/4 in, Overall Height 103 in, Pole Color Silver, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.