Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # ALTO908002-F08
- Zoro # G724792448
product price:Â
$
311.99
/ea
Free Shipping & Returns
Key Features
Number of Ribs
8
Overall Length
103 3/4 in
Overall Height
103 in
Pole Finish
Silver Anodized
Resistance Properties
Rust Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALTO908002-F08
- Zoro #
- G724792448
- UPC #
- 848363001322
- Country of Origin
- China
- Item
- Umbrella
- Number of Ribs
- 8
- Pole Finish
- Silver Anodized
- Resistance Properties
- Rust Resistant
- Opening Mechanism
- Push
- Rib Material
- Fiberglass
- Features
- For Use With
- Umbrella Base
- Pole Material
- Aluminum
- Includes Lights
- No
- Tilting
- No
- Canopy Material
- Solstice Olefin
- Pole Color
- Silver
- Canopy Color
- Hunter Green
- Canopy Shape
- Octagon
- Compatible Product Type
- Umbrella Base
Dimensions
- Overall Length
- 103 3/4 in
- Overall Height
- 103 in
- Overall Diameter
- 103 3/4 in
- Overall Width
- 103 3/4 in
- Pole Diameter
- 1 1/2 in
Description
Umbrella, Canopy Color Hunter Green, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Push, Overall Diameter 103 3/4 in, Overall Height 103 in, Pole Color Silver, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.