Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # ALTO908002-F13
- Zoro # G524793263
product price:Â
$
311.99
/ea
Free Shipping & Returns
Key Features
Number of Ribs
8
Pole Color
Silver
Canopy Color
Red
Overall Diameter
103 3/4 in
Canopy Material
Solstice Olefin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALTO908002-F13
- Zoro #
- G524793263
- UPC #
- 848363001346
- Country of Origin
- China
Dimensions
- Overall Diameter
- 103 3/4 in
- Overall Length
- 103 3/4 in
- Overall Width
- 103 3/4 in
- Overall Height
- 103 in
- Pole Diameter
- 1 1/2 in
Details
- Item
- Umbrella
- Number of Ribs
- 8
- Pole Color
- Silver
- Canopy Color
- Red
- Canopy Material
- Solstice Olefin
- Pole Finish
- Silver Anodized
- Features
- For Use With
- Umbrella Base
- Pole Material
- Aluminum
- Canopy Shape
- Octagon
- Includes Lights
- No
- Tilting
- No
- Opening Mechanism
- Push
- Resistance Properties
- Rust Resistant
- Rib Material
- Fiberglass
Description
Umbrella, Canopy Color Red, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Push, Overall Diameter 103 3/4 in, Overall Height 103 in, Pole Color Silver, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.