Umbrella
- Mfr # ALTO908002-F22
- Zoro # G324785536
product price:Â
$
311.99
/ea
Free Shipping & Returns
Key Features
For Use With
Umbrella Base
Canopy Material
Solstice Olefin
Pole Material
Aluminum
Pole Diameter
1 1/2 in
Pole Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALTO908002-F22
- Zoro #
- G324785536
- UPC #
- 848363001353
- Country of Origin
- China
- Item
- Umbrella
- For Use With
- Umbrella Base
- Canopy Material
- Solstice Olefin
- Pole Material
- Aluminum
- Pole Color
- Silver
- Opening Mechanism
- Push
- Rib Material
- Fiberglass
- Pole Finish
- Silver Anodized
- Resistance Properties
- Rust Resistant
- Canopy Color
- Antique Beige
- Number of Ribs
- 8
- Canopy Shape
- Octagon
- Includes Lights
- No
- Features
- Tilting
- No
- Compatible Product Type
- Umbrella Base
Dimensions
- Pole Diameter
- 1 1/2 in
- Overall Length
- 103 3/4 in
- Overall Height
- 103 in
- Overall Diameter
- 103 3/4 in
- Overall Width
- 103 3/4 in
Description
Umbrella, Canopy Color Antique Beige, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Push, Overall Diameter 103 3/4 in, Overall Height 103 in, Pole Color Silver, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.