Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # ALTO908002-F25
- Zoro # G124793014
product price:Â
$
311.99
/ea
Free Shipping & Returns
Key Features
Number of Ribs
8
Pole Material
Aluminum
Canopy Color
Lemon
Rib Material
Fiberglass
Resistance Properties
Rust Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALTO908002-F25
- Zoro #
- G124793014
- UPC #
- 848363020965
- Country of Origin
- China
Dimensions
- Overall Width
- 103 3/4 in
- Overall Height
- 103 in
- Pole Diameter
- 1 1/2 in
- Overall Diameter
- 103 3/4 in
- Overall Length
- 103 3/4 in
Details
- Item
- Umbrella
- Number of Ribs
- 8
- Pole Material
- Aluminum
- Canopy Color
- Lemon
- Rib Material
- Fiberglass
- Resistance Properties
- Rust Resistant
- Includes Lights
- No
- Canopy Shape
- Octagon
- Canopy Material
- Solstice Olefin
- Features
- Pole Finish
- Silver Anodized
- Opening Mechanism
- Push
- For Use With
- Umbrella Base
- Pole Color
- Silver
- Tilting
- No
- Compatible Product Type
- Umbrella Base
Description
Umbrella, Canopy Color Lemon, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Push, Overall Diameter 103 3/4 in, Overall Height 103 in, Pole Color Silver, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.