Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # ALTO908002-F27
- Zoro # G724785310
product price:Â
$
311.99
/ea
Free Shipping & Returns
Key Features
Canopy Material
Solstice Olefin
Overall Length
103 3/4 in
Pole Color
Silver
Overall Width
103 3/4 in
Pole Finish
Silver Anodized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALTO908002-F27
- Zoro #
- G724785310
- UPC #
- 848363020989
- Country of Origin
- China
- Item
- Umbrella
- Canopy Material
- Solstice Olefin
- Pole Color
- Silver
- Pole Finish
- Silver Anodized
- Tilting
- No
- For Use With
- Umbrella Base
- Rib Material
- Fiberglass
- Number of Ribs
- 8
- Features
- Includes Lights
- No
- Pole Material
- Aluminum
- Canopy Color
- Sunset
- Resistance Properties
- Rust Resistant
- Canopy Shape
- Octagon
- Opening Mechanism
- Push
- Compatible Product Type
- Umbrella Base
Dimensions
- Overall Length
- 103 3/4 in
- Overall Width
- 103 3/4 in
- Overall Diameter
- 103 3/4 in
- Overall Height
- 103 in
- Pole Diameter
- 1 1/2 in
Description
Umbrella, Canopy Color Sunset, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Push, Overall Diameter 103 3/4 in, Overall Height 103 in, Pole Color Silver, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.