Umbrella
- Mfr # ALTO908002-F55
- Zoro # G424793561
product price:Â
$
311.99
/ea
Free Shipping & Returns
Key Features
For Use With
Umbrella Base
Canopy Material
Solstice Olefin
Overall Width
103 3/4 in
Tilting
No
Rib Material
Fiberglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALTO908002-F55
- Zoro #
- G424793561
- UPC #
- 848363020996
- Country of Origin
- China
- Item
- Umbrella
- For Use With
- Umbrella Base
- Canopy Material
- Solstice Olefin
- Tilting
- No
- Rib Material
- Fiberglass
- Opening Mechanism
- Push
- Resistance Properties
- Rust Resistant
- Number of Ribs
- 8
- Pole Finish
- Silver Anodized
- Canopy Shape
- Octagon
- Includes Lights
- No
- Features
- Pole Material
- Aluminum
- Pole Color
- Silver
- Canopy Color
- Kiwi
- Compatible Product Type
- Umbrella Base
Dimensions
- Overall Width
- 103 3/4 in
- Overall Length
- 103 3/4 in
- Overall Diameter
- 103 3/4 in
- Overall Height
- 103 in
- Pole Diameter
- 1 1/2 in
Description
Umbrella, Canopy Color Kiwi, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Push, Overall Diameter 103 3/4 in, Overall Height 103 in, Pole Color Silver, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.