Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # ALTO908002-F67
- Zoro # G424792809
product price:Â
$
311.99
/ea
Free Shipping & Returns
Key Features
Pole Color
Silver
Features
Pole Finish
Silver Anodized
Tilting
No
Canopy Color
Champagne
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALTO908002-F67
- Zoro #
- G424792809
- UPC #
- 848363001377
- Country of Origin
- China
- Item
- Umbrella
- Pole Color
- Silver
- Features
- Pole Finish
- Silver Anodized
- Tilting
- No
- Canopy Color
- Champagne
- Number of Ribs
- 8
- Rib Material
- Fiberglass
- Includes Lights
- No
- Canopy Shape
- Octagon
- Pole Material
- Aluminum
- Resistance Properties
- Rust Resistant
- Canopy Material
- Solstice Olefin
- Opening Mechanism
- Push
- For Use With
- Umbrella Base
- Compatible Product Type
- Umbrella Base
Dimensions
- Overall Diameter
- 103 3/4 in
- Overall Length
- 103 3/4 in
- Overall Width
- 103 3/4 in
- Overall Height
- 103 in
- Pole Diameter
- 1 1/2 in
Description
Umbrella, Canopy Color Champagne, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Push, Overall Diameter 103 3/4 in, Overall Height 103 in, Pole Color Silver, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.