Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # ALTO908002-F69
- Zoro # G524787910
product price:Â
$
311.99
/ea
Free Shipping & Returns
Key Features
Canopy Shape
Octagon
Canopy Color
Terracotta
Canopy Material
Solstice Olefin
Pole Diameter
1 1/2 in
Resistance Properties
Rust Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALTO908002-F69
- Zoro #
- G524787910
- UPC #
- 848363001384
- Country of Origin
- China
Dimensions
- Pole Diameter
- 1 1/2 in
- Overall Width
- 103 3/4 in
- Overall Height
- 103 in
- Overall Diameter
- 103 3/4 in
- Overall Length
- 103 3/4 in
Details
- Item
- Umbrella
- Canopy Shape
- Octagon
- Canopy Color
- Terracotta
- Canopy Material
- Solstice Olefin
- Resistance Properties
- Rust Resistant
- Features
- Includes Lights
- No
- Tilting
- No
- For Use With
- Umbrella Base
- Pole Color
- Silver
- Pole Material
- Aluminum
- Rib Material
- Fiberglass
- Opening Mechanism
- Push
- Pole Finish
- Silver Anodized
- Number of Ribs
- 8
- Compatible Product Type
- Umbrella Base
Description
Umbrella, Canopy Color Terracotta, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Push, Overall Diameter 103 3/4 in, Overall Height 103 in, Pole Color Silver, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.