Umbrella
- Mfr # ALTO908002-F77
- Zoro # G924783604
product price:Â
$
311.99
/ea
Free Shipping & Returns
Key Features
Canopy Shape
Octagon
Tilting
No
Canopy Material
Solstice Olefin
Pole Finish
Silver Anodized
Rib Material
Fiberglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALTO908002-F77
- Zoro #
- G924783604
- UPC #
- 848363021016
- Country of Origin
- China
- Item
- Umbrella
- Canopy Shape
- Octagon
- Tilting
- No
- Canopy Material
- Solstice Olefin
- Pole Finish
- Silver Anodized
- Rib Material
- Fiberglass
- Pole Color
- Silver
- Pole Material
- Aluminum
- Features
- For Use With
- Umbrella Base
- Opening Mechanism
- Push
- Resistance Properties
- Rust Resistant
- Includes Lights
- No
- Canopy Color
- Woven Granite
- Number of Ribs
- 8
- Compatible Product Type
- Umbrella Base
Dimensions
- Pole Diameter
- 1 1/2 in
- Overall Height
- 103 in
- Overall Length
- 103 3/4 in
- Overall Diameter
- 103 3/4 in
- Overall Width
- 103 3/4 in
Description
Umbrella, Canopy Color Woven Granite, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Push, Overall Diameter 103 3/4 in, Overall Height 103 in, Pole Color Silver, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.