Umbrella
- Mfr # ALTO908112-F03
- Zoro # G624789395
product price:Â
$
311.99
/ea
Free Shipping & Returns
Key Features
Features
Overall Length
103 3/4 in
Overall Height
103 in
Pole Color
Bronze
Resistance Properties
Rust Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALTO908112-F03
- Zoro #
- G624789395
- UPC #
- 199484064612
- Country of Origin
- China
- Item
- Umbrella
- Features
- Pole Color
- Bronze
- Resistance Properties
- Rust Resistant
- Canopy Shape
- Octagon
- Rib Material
- Fiberglass
- For Use With
- Umbrella Base
- Number of Ribs
- 8
- Canopy Color
- Royal Blue
- Includes Lights
- No
- Opening Mechanism
- Push
- Canopy Material
- Solstice Olefin
- Pole Material
- Aluminum
- Pole Finish
- Teak Woodgrain
- Tilting
- No
- Compatible Product Type
- Umbrella Base
Dimensions
- Overall Length
- 103 3/4 in
- Overall Height
- 103 in
- Overall Diameter
- 103 3/4 in
- Pole Diameter
- 1 1/2 in
- Overall Width
- 103 3/4 in
Description
Umbrella, Canopy Color Royal Blue, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Push, Overall Diameter 103 3/4 in, Overall Height 103 in, Pole Color Bronze, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.