Umbrella
- Mfr # ALTO908112-F04
- Zoro # G324789695
product price:Â
$
311.99
/ea
Free Shipping & Returns
Key Features
Opening Mechanism
Push
Canopy Color
White
Overall Height
103 in
Rib Material
Fiberglass
Number of Ribs
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALTO908112-F04
- Zoro #
- G324789695
- UPC #
- 199484064629
- Country of Origin
- China
- Item
- Umbrella
- Opening Mechanism
- Push
- Canopy Color
- White
- Rib Material
- Fiberglass
- Number of Ribs
- 8
- Canopy Shape
- Octagon
- For Use With
- Umbrella Base
- Pole Color
- Bronze
- Canopy Material
- Solstice Olefin
- Features
- Resistance Properties
- Rust Resistant
- Includes Lights
- No
- Pole Material
- Aluminum
- Pole Finish
- Teak Woodgrain
- Tilting
- No
- Compatible Product Type
- Umbrella Base
Dimensions
- Overall Height
- 103 in
- Overall Length
- 103 3/4 in
- Overall Width
- 103 3/4 in
- Overall Diameter
- 103 3/4 in
- Pole Diameter
- 1 1/2 in
Description
Umbrella, Canopy Color White, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Push, Overall Diameter 103 3/4 in, Overall Height 103 in, Pole Color Bronze, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.