Umbrella
- Mfr # ALTO908112-F08
- Zoro # G924792309
product price:Â
$
311.99
/ea
Free Shipping & Returns
Key Features
Overall Height
103 in
Rib Material
Fiberglass
Tilting
No
Number of Ribs
8
Overall Length
103 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALTO908112-F08
- Zoro #
- G924792309
- UPC #
- 199484064636
- Country of Origin
- China
Dimensions
- Overall Height
- 103 in
- Overall Length
- 103 3/4 in
- Overall Diameter
- 103 3/4 in
- Pole Diameter
- 1 1/2 in
- Overall Width
- 103 3/4 in
Details
- Item
- Umbrella
- Rib Material
- Fiberglass
- Tilting
- No
- Number of Ribs
- 8
- Pole Finish
- Teak Woodgrain
- Canopy Shape
- Octagon
- For Use With
- Umbrella Base
- Canopy Color
- Hunter Green
- Canopy Material
- Solstice Olefin
- Pole Material
- Aluminum
- Features
- Opening Mechanism
- Push
- Pole Color
- Bronze
- Includes Lights
- No
- Resistance Properties
- Rust Resistant
- Compatible Product Type
- Umbrella Base
Description
Umbrella, Canopy Color Hunter Green, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Push, Overall Diameter 103 3/4 in, Overall Height 103 in, Pole Color Bronze, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.