Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # ALTO908112-F13
- Zoro # G124792017
product price:Â
$
311.99
/ea
Free Shipping & Returns
Key Features
Canopy Shape
Octagon
Canopy Color
Red
Pole Color
Bronze
Overall Length
103 3/4 in
For Use With
Umbrella Base
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALTO908112-F13
- Zoro #
- G124792017
- UPC #
- 199484064650
- Country of Origin
- China
Dimensions
- Overall Length
- 103 3/4 in
- Pole Diameter
- 1 1/2 in
- Overall Width
- 103 3/4 in
- Overall Height
- 103 in
- Overall Diameter
- 103 3/4 in
Details
- Item
- Umbrella
- Canopy Shape
- Octagon
- Canopy Color
- Red
- Pole Color
- Bronze
- For Use With
- Umbrella Base
- Number of Ribs
- 8
- Canopy Material
- Solstice Olefin
- Rib Material
- Fiberglass
- Pole Finish
- Teak Woodgrain
- Pole Material
- Aluminum
- Resistance Properties
- Rust Resistant
- Opening Mechanism
- Push
- Features
- Tilting
- No
- Includes Lights
- No
- Compatible Product Type
- Umbrella Base
Description
Umbrella, Canopy Color Red, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Push, Overall Diameter 103 3/4 in, Overall Height 103 in, Pole Color Bronze, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.