Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # ALTO908112-F22
- Zoro # G724786492
product price:Â
$
311.99
/ea
Free Shipping & Returns
Key Features
Overall Width
103 3/4 in
Opening Mechanism
Push
Canopy Color
Antique Beige
Overall Diameter
103 3/4 in
Overall Height
103 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALTO908112-F22
- Zoro #
- G724786492
- UPC #
- 199484064667
- Country of Origin
- China
- Item
- Umbrella
- Opening Mechanism
- Push
- Canopy Color
- Antique Beige
- Tilting
- No
- Canopy Material
- Solstice Olefin
- Features
- Pole Material
- Aluminum
- For Use With
- Umbrella Base
- Rib Material
- Fiberglass
- Pole Finish
- Teak Woodgrain
- Canopy Shape
- Octagon
- Number of Ribs
- 8
- Pole Color
- Bronze
- Resistance Properties
- Rust Resistant
- Includes Lights
- No
- Compatible Product Type
- Umbrella Base
Dimensions
- Overall Width
- 103 3/4 in
- Overall Diameter
- 103 3/4 in
- Overall Height
- 103 in
- Pole Diameter
- 1 1/2 in
- Overall Length
- 103 3/4 in
Description
Umbrella, Canopy Color Antique Beige, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Push, Overall Diameter 103 3/4 in, Overall Height 103 in, Pole Color Bronze, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.