Umbrella
- Mfr # ALTO908112-F27
- Zoro # G424789588
product price:Â
$
311.99
/ea
Free Shipping & Returns
Key Features
Pole Finish
Teak Woodgrain
Features
Overall Height
103 in
Resistance Properties
Rust Resistant
Overall Width
103 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALTO908112-F27
- Zoro #
- G424789588
- UPC #
- 199484064698
- Country of Origin
- China
Dimensions
- Overall Height
- 103 in
- Overall Width
- 103 3/4 in
- Pole Diameter
- 1 1/2 in
- Overall Diameter
- 103 3/4 in
- Overall Length
- 103 3/4 in
Details
- Item
- Umbrella
- Pole Finish
- Teak Woodgrain
- Features
- Resistance Properties
- Rust Resistant
- Includes Lights
- No
- Canopy Color
- Sunset
- Pole Material
- Aluminum
- Canopy Material
- Solstice Olefin
- For Use With
- Umbrella Base
- Tilting
- No
- Rib Material
- Fiberglass
- Opening Mechanism
- Push
- Number of Ribs
- 8
- Pole Color
- Bronze
- Canopy Shape
- Octagon
- Compatible Product Type
- Umbrella Base
Description
Umbrella, Canopy Color Sunset, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Push, Overall Diameter 103 3/4 in, Overall Height 103 in, Pole Color Bronze, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.