Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # ALTO908112-F32
- Zoro # G624791862
product price:Â
$
311.99
/ea
Free Shipping & Returns
Key Features
Canopy Color
Black
Overall Length
103 3/4 in
For Use With
Umbrella Base
Rib Material
Fiberglass
Pole Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALTO908112-F32
- Zoro #
- G624791862
- UPC #
- 199484064704
- Country of Origin
- China
Dimensions
- Overall Length
- 103 3/4 in
- Overall Height
- 103 in
- Overall Diameter
- 103 3/4 in
- Overall Width
- 103 3/4 in
- Pole Diameter
- 1 1/2 in
Details
- Item
- Umbrella
- Canopy Color
- Black
- For Use With
- Umbrella Base
- Rib Material
- Fiberglass
- Pole Material
- Aluminum
- Pole Color
- Bronze
- Pole Finish
- Teak Woodgrain
- Tilting
- No
- Resistance Properties
- Rust Resistant
- Number of Ribs
- 8
- Opening Mechanism
- Push
- Features
- Includes Lights
- No
- Canopy Material
- Solstice Olefin
- Canopy Shape
- Octagon
- Compatible Product Type
- Umbrella Base
Description
Umbrella, Canopy Color Black, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Push, Overall Diameter 103 3/4 in, Overall Height 103 in, Pole Color Bronze, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.