Umbrella
- Mfr # ALTO908112-F67
- Zoro # G324783235
product price:Â
$
311.99
/ea
Free Shipping & Returns
Key Features
Pole Diameter
1 1/2 in
Pole Material
Aluminum
Tilting
No
Resistance Properties
Rust Resistant
Includes Lights
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALTO908112-F67
- Zoro #
- G324783235
- UPC #
- 199484064728
- Country of Origin
- China
Dimensions
- Pole Diameter
- 1 1/2 in
- Overall Height
- 103 in
- Overall Diameter
- 103 3/4 in
- Overall Length
- 103 3/4 in
- Overall Width
- 103 3/4 in
Details
- Item
- Umbrella
- Pole Material
- Aluminum
- Tilting
- No
- Resistance Properties
- Rust Resistant
- Includes Lights
- No
- Canopy Shape
- Octagon
- Rib Material
- Fiberglass
- Canopy Material
- Solstice Olefin
- Pole Color
- Bronze
- For Use With
- Umbrella Base
- Features
- Pole Finish
- Teak Woodgrain
- Opening Mechanism
- Push
- Number of Ribs
- 8
- Canopy Color
- Champagne
- Compatible Product Type
- Umbrella Base
Description
Umbrella, Canopy Color Champagne, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Push, Overall Diameter 103 3/4 in, Overall Height 103 in, Pole Color Bronze, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.