Umbrella
- Mfr # ALTO908112-F77
- Zoro # G424788185
product price:Â
$
311.99
/ea
Free Shipping & Returns
Key Features
Overall Width
103 3/4 in
Pole Diameter
1 1/2 in
Features
Pole Finish
Teak Woodgrain
Overall Height
103 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALTO908112-F77
- Zoro #
- G424788185
- UPC #
- 199484064759
- Country of Origin
- China
- Item
- Umbrella
- Features
- Pole Finish
- Teak Woodgrain
- For Use With
- Umbrella Base
- Rib Material
- Fiberglass
- Canopy Material
- Solstice Olefin
- Pole Material
- Aluminum
- Opening Mechanism
- Push
- Canopy Shape
- Octagon
- Resistance Properties
- Rust Resistant
- Includes Lights
- No
- Tilting
- No
- Canopy Color
- Woven Granite
- Pole Color
- Bronze
- Number of Ribs
- 8
- Compatible Product Type
- Umbrella Base
Dimensions
- Overall Width
- 103 3/4 in
- Pole Diameter
- 1 1/2 in
- Overall Height
- 103 in
- Overall Diameter
- 103 3/4 in
- Overall Length
- 103 3/4 in
Description
Umbrella, Canopy Color Woven Granite, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Push, Overall Diameter 103 3/4 in, Overall Height 103 in, Pole Color Bronze, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.