Umbrella
- Mfr # ALTO908302-F03
- Zoro # G824783629
product price:Â
$
311.99
/ea
Free Shipping & Returns
Key Features
Includes Lights
No
Overall Height
103 in
Tilting
No
For Use With
Umbrella Base
Overall Width
103 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALTO908302-F03
- Zoro #
- G824783629
- UPC #
- 194061320426
- Country of Origin
- China
Dimensions
- Overall Height
- 103 in
- Overall Width
- 103 3/4 in
- Overall Length
- 103 3/4 in
- Overall Diameter
- 103 3/4 in
- Pole Diameter
- 1 1/2 in
Details
- Item
- Umbrella
- Includes Lights
- No
- Tilting
- No
- For Use With
- Umbrella Base
- Pole Material
- Aluminum
- Rib Material
- Fiberglass
- Opening Mechanism
- Push
- Canopy Shape
- Octagon
- Resistance Properties
- Rust Resistant
- Canopy Color
- Royal Blue
- Number of Ribs
- 8
- Pole Color
- Black
- Pole Finish
- Stone Black
- Features
- Canopy Material
- Solstice Olefin
- Compatible Product Type
- Umbrella Base
Description
Umbrella, Canopy Color Royal Blue, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Push, Overall Diameter 103 3/4 in, Overall Height 103 in, Pole Color Black, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.