Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # ALTO908302-F04
- Zoro # G824791433
product price:Â
$
311.99
/ea
Free Shipping & Returns
Key Features
Pole Diameter
1 1/2 in
Overall Width
103 3/4 in
Canopy Material
Solstice Olefin
Features
For Use With
Umbrella Base
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALTO908302-F04
- Zoro #
- G824791433
- UPC #
- 194061320433
- Country of Origin
- China
- Item
- Umbrella
- Canopy Material
- Solstice Olefin
- Features
- For Use With
- Umbrella Base
- Tilting
- No
- Canopy Shape
- Octagon
- Resistance Properties
- Rust Resistant
- Pole Color
- Black
- Number of Ribs
- 8
- Opening Mechanism
- Push
- Pole Material
- Aluminum
- Rib Material
- Fiberglass
- Includes Lights
- No
- Canopy Color
- White
- Pole Finish
- Stone Black
- Compatible Product Type
- Umbrella Base
Dimensions
- Pole Diameter
- 1 1/2 in
- Overall Width
- 103 3/4 in
- Overall Diameter
- 103 3/4 in
- Overall Length
- 103 3/4 in
- Overall Height
- 103 in
Description
Umbrella, Canopy Color White, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Push, Overall Diameter 103 3/4 in, Overall Height 103 in, Pole Color Black, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.