Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # ALTO908302-F08
- Zoro # G724786805
product price:Â
$
311.99
/ea
Free Shipping & Returns
Key Features
Canopy Material
Solstice Olefin
Overall Width
103 3/4 in
Features
Overall Length
103 3/4 in
Overall Height
103 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALTO908302-F08
- Zoro #
- G724786805
- UPC #
- 194061320440
- Country of Origin
- China
- Item
- Umbrella
- Canopy Material
- Solstice Olefin
- Features
- For Use With
- Umbrella Base
- Includes Lights
- No
- Canopy Shape
- Octagon
- Resistance Properties
- Rust Resistant
- Canopy Color
- Hunter Green
- Pole Finish
- Stone Black
- Opening Mechanism
- Push
- Number of Ribs
- 8
- Pole Color
- Black
- Pole Material
- Aluminum
- Tilting
- No
- Rib Material
- Fiberglass
- Compatible Product Type
- Umbrella Base
Dimensions
- Overall Width
- 103 3/4 in
- Overall Length
- 103 3/4 in
- Overall Height
- 103 in
- Overall Diameter
- 103 3/4 in
- Pole Diameter
- 1 1/2 in
Description
Umbrella, Canopy Color Hunter Green, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Push, Overall Diameter 103 3/4 in, Overall Height 103 in, Pole Color Black, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.