Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # ALTO908302-F22
- Zoro # G324793746
product price:Â
$
311.99
/ea
Free Shipping & Returns
Key Features
Canopy Color
Antique Beige
Overall Diameter
103 3/4 in
Includes Lights
No
Tilting
No
Pole Diameter
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALTO908302-F22
- Zoro #
- G324793746
- UPC #
- 194061320471
- Country of Origin
- China
- Item
- Umbrella
- Canopy Color
- Antique Beige
- Includes Lights
- No
- Tilting
- No
- For Use With
- Umbrella Base
- Rib Material
- Fiberglass
- Number of Ribs
- 8
- Pole Finish
- Stone Black
- Features
- Canopy Shape
- Octagon
- Pole Material
- Aluminum
- Canopy Material
- Solstice Olefin
- Opening Mechanism
- Push
- Resistance Properties
- Rust Resistant
- Pole Color
- Black
- Compatible Product Type
- Umbrella Base
Dimensions
- Overall Diameter
- 103 3/4 in
- Pole Diameter
- 1 1/2 in
- Overall Height
- 103 in
- Overall Width
- 103 3/4 in
- Overall Length
- 103 3/4 in
Description
Umbrella, Canopy Color Antique Beige, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Push, Overall Diameter 103 3/4 in, Overall Height 103 in, Pole Color Black, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.