Umbrella
- Mfr # ALTO908302-F67
- Zoro # G024784631
product price:Â
$
311.99
/ea
Free Shipping & Returns
Key Features
Pole Diameter
1 1/2 in
Features
Pole Material
Aluminum
Pole Finish
Stone Black
Overall Diameter
103 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALTO908302-F67
- Zoro #
- G024784631
- UPC #
- 194061320532
- Country of Origin
- China
Dimensions
- Pole Diameter
- 1 1/2 in
- Overall Diameter
- 103 3/4 in
- Overall Length
- 103 3/4 in
- Overall Width
- 103 3/4 in
- Overall Height
- 103 in
Details
- Item
- Umbrella
- Features
- Pole Material
- Aluminum
- Pole Finish
- Stone Black
- Includes Lights
- No
- Number of Ribs
- 8
- Resistance Properties
- Rust Resistant
- Tilting
- No
- Rib Material
- Fiberglass
- For Use With
- Umbrella Base
- Pole Color
- Black
- Canopy Color
- Champagne
- Opening Mechanism
- Push
- Canopy Material
- Solstice Olefin
- Canopy Shape
- Octagon
- Compatible Product Type
- Umbrella Base
Description
Umbrella, Canopy Color Champagne, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Push, Overall Diameter 103 3/4 in, Overall Height 103 in, Pole Color Black, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.