Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # ALTO908302-F69
- Zoro # G024784013
product price:Â
$
311.99
/ea
Free Shipping & Returns
Key Features
Canopy Color
Terracotta
Overall Width
103 3/4 in
Overall Length
103 3/4 in
Tilting
No
Pole Diameter
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALTO908302-F69
- Zoro #
- G024784013
- UPC #
- 194061320549
- Country of Origin
- China
Dimensions
- Overall Width
- 103 3/4 in
- Overall Length
- 103 3/4 in
- Pole Diameter
- 1 1/2 in
- Overall Height
- 103 in
- Overall Diameter
- 103 3/4 in
Details
- Item
- Umbrella
- Canopy Color
- Terracotta
- Tilting
- No
- Resistance Properties
- Rust Resistant
- Number of Ribs
- 8
- Canopy Material
- Solstice Olefin
- Rib Material
- Fiberglass
- Canopy Shape
- Octagon
- For Use With
- Umbrella Base
- Opening Mechanism
- Push
- Pole Finish
- Stone Black
- Pole Color
- Black
- Features
- Includes Lights
- No
- Pole Material
- Aluminum
- Compatible Product Type
- Umbrella Base
Description
Umbrella, Canopy Color Terracotta, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Push, Overall Diameter 103 3/4 in, Overall Height 103 in, Pole Color Black, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.