Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # ALTO908302-F77
- Zoro # G924791661
product price:Â
$
311.99
/ea
Free Shipping & Returns
Key Features
Includes Lights
No
Canopy Shape
Octagon
Features
Opening Mechanism
Push
Pole Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALTO908302-F77
- Zoro #
- G924791661
- UPC #
- 194061320587
- Country of Origin
- China
Dimensions
- Pole Diameter
- 1 1/2 in
- Overall Height
- 103 in
- Overall Length
- 103 3/4 in
- Overall Width
- 103 3/4 in
- Overall Diameter
- 103 3/4 in
Details
- Item
- Umbrella
- Includes Lights
- No
- Canopy Shape
- Octagon
- Features
- Opening Mechanism
- Push
- Pole Color
- Black
- Pole Finish
- Stone Black
- Canopy Color
- Woven Granite
- For Use With
- Umbrella Base
- Resistance Properties
- Rust Resistant
- Rib Material
- Fiberglass
- Pole Material
- Aluminum
- Number of Ribs
- 8
- Tilting
- No
- Canopy Material
- Solstice Olefin
- Compatible Product Type
- Umbrella Base
Description
Umbrella, Canopy Color Woven Granite, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Push, Overall Diameter 103 3/4 in, Overall Height 103 in, Pole Color Black, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.