Umbrella Base, Black, Steel
Mfr # CRL070-BLACK
Zoro # G816035576
product price: $612.99
/ea
Free Shipping & Returns
Key Features
Includes Wheels
Wheels Included
Material
Steel
Maximum Weight
70 lb
For Pole Diameter
1 1/2 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CRL070-BLACK
Zoro #
G816035576
UPC #
-
Country of Origin
China
Dimensions
For Pole Diameter
1 1/2 in
Overall Diameter
27 1/2 in
Stem Height
12 in
Details
Item
Umbrella Base
Includes Wheels
Wheels Included
Material
Steel
Maximum Weight
70 lb
Color
Black
Description
Umbrella Base, Overall Diameter 27 1/2 in, Includes Wheels Wheels Included, Stem Height 12 in, Color Black, Material Steel, Maximum Weight 70 lb, For Pole Diameter 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.