Zoro Homepage

Umbrella Base, Silver, Steel

  • Mfr # CRL070

  • Zoro # G416035631


product price: $530.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Includes Wheels
Wheels Included
Maximum Weight
70 lb
Color
Silver
Overall Diameter
27 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRL070
Zoro #
G416035631
UPC #
-
Country of Origin
China

Dimensions

Overall Diameter
27 1/2 in
For Pole Diameter
1 1/2 in
Stem Height
12 in

Details

Material
Steel
Includes Wheels
Wheels Included
Maximum Weight
70 lb
Color
Silver
Item
Umbrella Base

Description

Umbrella Base, Overall Diameter 27 1/2 in, Includes Wheels Wheels Included, Stem Height 12 in, Color Silver, Material Steel, Maximum Weight 70 lb, For Pole Diameter 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.