Umbrella Base, Silver, Steel
Mfr # CRLY905-PLATE70
Zoro # G216035527
product price: $240.99
/ea
Free Shipping & Returns
Key Features
For Pole Diameter
1 1/2 in
Material
Steel
Color
Silver
Maximum Weight
70 lb
Includes Wheels
No Wheels
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CRLY905-PLATE70
Zoro #
G216035527
UPC #
-
Country of Origin
China
Dimensions
For Pole Diameter
1 1/2 in
Details
Material
Steel
Color
Silver
Maximum Weight
70 lb
Item
Umbrella Base
Includes Wheels
No Wheels
Description
Umbrella Base, Overall Diameter Not Applicable, Includes Wheels No Wheels, Stem Height Not Applicable, Color Silver, Material Steel, Maximum Weight 70 lb, For Pole Diameter 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.