This item is Discontinued.

This item is Discontinued.
Callan2 G2KR1021 Fairfield Series Grade 2 Privacy Knob Set; Satin Nickel (Discontinued)
Mfr #
G2KR1021
Zoro #
G303723597
UPC # 694036040217
Country of Origin China
Category Privacy Door Knobs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G2KR1021
- Zoro #
- G303723597
- UPC #
- 694036040217
- Country of Origin
- China
Description
Privacy style knobs and levers are used to secure the interior rooms of a home. An inside thumb turn both locks and unlocks the hardware; which can also be unlocked from the outside in emergencies by rotating the exterior privacy mechanism. Perfect for master bedrooms; bathrooms; offices/dens; or anywhere privacy is needed. Fairfield Series knobs are both practical and attractive. Designed with both ease of use and durability in mind.
Features- Function - Privacy
- Combination Screws that Suit both Wood or Metal Door Mounting
- Works Well with Both Traditional and Functional Decor
- Finish - Satin Nickel
- Item Weight - 1.4 lbs.
- Door Prep
- Cross bore - 2.12 in.
- Edge bore - 1 in.
- Latch face: 1 x 2.25 in.
- Backset Fits - 2.37 and 2.75 in.
- Door Thickness - 1.37 to 1.75 in. door standard
- Cylinder - SC1 5-pin standard; KW1 5-pin optional, Entries packed KA5
- Latches
- Privacy: 2.37 & 2.75 in. adjustable
- Faceplate: 1 x 2.25 in. Rod. & Sq. corner
- Bolt: 0.5 in. throw
- Strikes - 1.75 x 2.25 in. full lip Rod. & Sq. corner. Includes Reinforcement Plate.
- Wood Screws - Combination screws that suit both wood or metal door mounting. Includes 1.5 in. Security Screws.
- Grade 2 Features:
- Protective collar.
- Interlocking installation guides.
- Reinforced spring assembly.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.