This item is Discontinued.

Callan Callan2 G2KS1021 Saxon Series Grade 2 Privacy Knob Set; Satin Nickel G2KS1021

This item is Discontinued.

Callan

Callan2 G2KS1021 Saxon Series Grade 2 Privacy Knob Set; Satin Nickel (Discontinued)

Mfr # G2KS1021
Zoro # G203723727
UPC # 694036180210
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G2KS1021
Zoro #
G203723727
UPC #
694036180210
Country of Origin
China

Description

Privacy style knobs and levers are used to secure the interior rooms of a home. An inside thumb turn both locks and unlocks the hardware, which can also be unlocked from the outside in emergencies by rotating the exterior privacy mechanism. Perfect for master bedrooms, bathrooms, offices/dens, or anywhere privacy is needed. Callan 2's Saxon Series knobs carry an understated elegance that gives way to a design both functional and beautiful. Designed for ease of use as well as high security.

Features
  • Function - Privacy
  • Combination Screws that Suit both Wood or Metal Door Mounting
  • Heavy Duty All Metal Construction
  • Protective Sleeve
  • Interlocking Chassis
  • Patented GR2 Adjustable Latch
  • Reinforced Spring Assembly
  • Finish - Satin Nickel
  • Item Weight - 1.3 lbs.
Specification
  • Door Prep
    • Cross bore - 2.12 in.
    • Edge bore - 1 in.
    • Latch face: 1 x 2.25 in.
  • Backset - Fits - 2.37 and 2.75 in.
  • Door Thickness - 1.37 to 1.75 in. door standard
  • Cylinder - SC1 5-pin standard; KW1 5-pin optional, Entries packed KA5
  • Latches
    • Privacy: 2.37 & 2.75 in. adjustable
    • Faceplate: 1 x 2.25 in. Rod. & Sq. corner
    • Bolt: 0.5 in. throw
  • Strikes - 1.75 x 2.25 in. full lip Rod. & Sq. corner. Includes Reinforcement Plate.
  • Wood Screws - Combination screws that suit both wood or metal door mounting. Includes 1.5 in. Security Screws.
  • Grade 2 Features:
    • Protective collar.
    • Interlocking installation guides.
    • Reinforced spring assembly.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.