Zoro Homepage

<p>Single dummy knobs and levers are surface mounted without any associated latching functions. They

  • Mfr # KS1051

  • Zoro # G906915108


product price: $37.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1051
Zoro #
G906915108
UPC #
694036541516
Country of Origin
China

Description

Single dummy knobs and levers are surface mounted without any associated latching functions. They allow for the pushing or pulling of cabinet drawers, inactive doors, appliance doors, closets or anywhere decorative trim is needed.

Features
  • Combination Screws that Suit both Wood or Metal Door Mounting.
  • Works Well with Both Traditional and Functional Decor.
  • Projection from the door - 2-9/16 in.
  • Dimension - 2-5/8 L x 2-5/8 W x 2-5/8 H in.
  • Item Weight - 0.45 lbs.
Specifications
  • Door Prep - Cross bore - 2-1/8 in., Edge bore - 1 in., Latch face - 1 x 2-1/4 in.
  • Back set - Fits 2-3/8 in. and 2-3/4 in.
  • Door Thickness - 1-3/8 in. ~ 1-3/4 in. door standard.
  • Cylinder - KW1 5-pin standard; SC1 5-pin optional Entries packed KA5.
  • Latches - Faceplate - 1 x 2-1/4 in. round corner, Bolt - 1/2 in. throw.
  • Strikes - 1-3/4 x 2-1/4 in. full lip round corner (9103).
  • Wood Screws - Combination screws that suit both wood or metal door mounting.
  • Door Handing - Not Required.
  • Finish - Satin Nickel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.