Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single 10 ft Momentary Call Cord

  • Mfr # ET-6000-10

  • Zoro # G710191576


product price: $16.85
/ea

Key Features

Features
Raised Red Button and a 1/4" Plug End
Accessory Type
Call Cord
Length
10 ft
Color
White
Includes
Removable Stainless Steel Bedsheet Clip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ET-6000-10
Zoro #
G710191576
UPC #
-
Country of Origin
United States

Dimensions

Length
10 ft

Details

Features
Raised Red Button and a 1/4" Plug End
Accessory Type
Call Cord
Color
White
Includes
Removable Stainless Steel Bedsheet Clip

Description

Single momentary call cord that measures 10 ft in length with a 1/4 in plug end. Features a raised, red button that allows the individual to call for assistance with little to no effort and includes a removable bedsheet clip that keeps it in place making it easily accessible

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.