Zoro Homepage

Black, 16 W x 16 L

  • Mfr # 101611616

  • Zoro # G305839173


product price: $16.89
/ea

Key Features

Size
16 x 16
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101611616
Zoro #
G305839173
UPC #
810016560401
Country of Origin
India

Dimensions

Size
16 x 16

Details

Item
Entrance Mat
Color
Black

Description

Made of 100% rubber, this contemporary design makes a great accent in your garden, an attractive flower pot trivet or a stepping stone path when two or more are used. Sold as a single unit. Hose clean.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.