Zoro Homepage

Black, 17 W x 41 L

  • Mfr # 900091741

  • Zoro # G105839571


product price: $27.69
/ea

Key Features

Size
17 x 41
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900091741
Zoro #
G105839571
UPC #
818912038666
Country of Origin
India

Dimensions

Size
17 x 41

Details

Item
Doormat
Color
Black

Description

Made of heavy-duty rubber with thick scroll-work that creates a look of wrought iron, this doormat is an excellent choice for double entry doors or sliding patio doors. Made of 100% rubber, this beautiful mat won’t fade, crack or buckle and is weather tolerant. Hose clean.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.