Zoro Homepage

Black, 18 W x 30 L

  • Mfr # 101661830NP

  • Zoro # G405839509


product price: $29.39
/ea

Key Features

Size
18 x 30
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101661830NP
Zoro #
G405839509
UPC #
865207101666
Country of Origin
India

Dimensions

Size
18 x 30

Details

Item
Monogram Door Mat
Color
Black

Description

The beautiful combination of coir and rubber in this doormat make a stylish reception for your guests. While the heavy-duty rubber adds weight and elegance, the coir acts as a natural scraper on shoes to keep debris from entering your home. Sweep or hose clean.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.