Zoro Homepage

Black, 18 W x 48 L

  • Mfr # 900071848

  • Zoro # G305839388


product price: $30.79
/ea

Key Features

Size
18 x 48
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900071848
Zoro #
G305839388
UPC #
836754900071
Country of Origin
India

Dimensions

Size
18 x 48

Details

Item
Entrance Mat
Color
Black

Description

Made of 100% rubber, this heavy-duty weave patterned doormat stands up to traffic and is over-sized to provide ample coverage. Extremely durable, this mat is self-draining, weather tolerant and won’t mold or mildew. Hose clean.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.